Shop All Filtration Accessories
Shurflo
Inline Filter, POU, 15x3-1/3In,
Mfr # 94-470-00-75
Zoro # G5486546
product price: $102.99
/ea
Sold in multiples of 12 for $1,235.88
Free Shipping & Returns
$1,235.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zytel Nylon
- Filter Reduces Scale, Sediment
- Microns 5
- Micron Rating 5 micron
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 94-470-00-75
- Zoro # G5486546
- UPC # 54568579393
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Height | 15 in |
Filter Diameter | 3 21/64 in |
Length | 15" |
Diameter | 3 3/8 in |
Pipe Size - Filter | Scale, Sediment |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 3/8 in |
Overall Height | 15 in |
Pipe Size | 3/8 in |
Description
Inline Water Filter, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 3 gpm, Diameter 3 3/8 in, Overall Height 15 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 3/8 in, Application Ice, For Use With 94-479-00, Mfr. No. LVPO-F2, Standards NSF, NSF 42, Compatible Mfr. Model Number 94-479-00, LVPO-F2, Connection Type NPT, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- GOODMAN 10123517 Limit-Reset Man (M5) (10123517)
- MILWAUKEE TOOL 3pc Close Quarters Tubing Cutter Set (48-22-4263)
- ZORO SELECT 2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N020012)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-00-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- 3M AQUA-PURE Storage Tank (52-35138)
- 3M RO Replacement Post Carbon Block Filter (3MROP316)
- Shurflo Filtration Accessories