Shop All Booster Pumps
Shurflo
Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure
Mfr # WB2-LVPO-01
Zoro # G7260556
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump System
- HP - Pumps 1/3 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/8 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurflo
- MFR # WB2-LVPO-01
- Zoro # G7260556
- UPC # 054568565396
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/8 in Barb |
Outlet Size - Pumps | 3/8 in Barb |
Length | 18 in |
Manufacturers Warranty Length | 1 yr |
Height | 16 in |
Max. Dia. Solids | clear water |
Width | 20 in |
Overall Height | 16 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Overall Length | 18 in |
Overall Width | 20 in |
Description
Booster Pump System, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, For Use With Potable Systems Yes, Horsepower (Maximum) 1/3 hp, Housing Material Stainless Steel, Includes Cord, Filter System, Pump, Tank, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 90 psi, Phase Single, Tank Capacity 2 gal, Diaphragm Material Santoprene, Flow Rate @ 40 psi 1.42 gpm, Flow Rate @ 60 psi 1.13 gpm, Standards UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- WARREN-RUPP Diaphragm (286.007.360)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- DENDESIGNS P-58-0733 2 in. Polyethylene Suction Strainer (DE3237151)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-002)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 1 Stage, 87 psi Max Pressure (8025-833-336)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-023)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in NPT Inlet Size, 1 Stage, 117 psi Max Pressure (8025-933-399)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (804-066)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512S051)
- Shurflo Booster Pumps