Shop All Booster Pumps
Shurflo
Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure
Mfr # 804-026
Zoro # G7207216
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump System
- HP - Pumps 1/3 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/8 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 804-026
- Zoro # G7207216
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/8 in Barb |
Outlet Size - Pumps | 3/8 in Barb |
Length | 19 in |
Max. Dia. Solids | clear water |
Manufacturers Warranty Length | 1 yr |
Height | 16 in |
Width | 11 in |
Overall Length | 19 in |
Overall Width | 11 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Overall Height | 16 in |
Description
Booster Pump System, Discharge Connection Size 1/2 in, Discharge Connection Type Barbed, For Use With Potable Systems Yes, Horsepower (Maximum) 1/3 hp, Housing Material Stainless Steel, Includes Cord, Pump, Tank, Intake Connection Size 1/2 in, Intake Connection Type Barbed, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 90 psi, Phase Single, Tank Capacity 6 gal, Diaphragm Material Santoprene, Flow Rate @ 40 psi 1.42 gpm, Flow Rate @ 60 psi 1.13 gpm, Standards UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 35Gpm, 316Ss/Santoprene/S (666100-2EB-C)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 115V, 3.2A (022875)
- AQUASCAPEPRO AquascapePRO 29003 Signature Series Skimmer 6.0 & 8.0 Rigid Debris Basket (29003)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N267)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (804-066)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 1 Stage, 87 psi Max Pressure (8025-833-336)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-023)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-002)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in NPT Inlet Size, 1 Stage, 117 psi Max Pressure (8025-933-399)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A203)
- Shurflo Booster Pumps