Shop All Booster Pumps
Shurflo
Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 1/4 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure
Mfr # 804-001
Zoro # G7166485
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump System
- HP - Pumps 1/3 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1/4 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurflo
- MFR # 804-001
- Zoro # G7166485
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1/4 in Barb |
Outlet Size - Pumps | 3/8 in Barb |
Height | 10 in |
Max. Dia. Solids | clear water |
Length | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 10 1/3 in |
Intake Connection Size | 1/4 in |
Overall Width | 10.3 in |
Overall Length | 4.6 in |
Discharge Connection Size | 1/4 in |
Overall Height | 10 in |
Description
Booster Pump System, Discharge Connection Size 1/4 in, Discharge Connection Type Barbed, For Use With Potable Systems Yes, Horsepower (Maximum) 1/3 hp, Housing Material Stainless Steel, Includes Cord, Mounting Board, Pump, Tank, Intake Connection Size 1/4 in, Intake Connection Type Barbed, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Phase Single, Tank Capacity 21 fl oz, Diaphragm Material Santoprene, Flow Rate @ 40 psi 1.26 gpm, Flow Rate @ 60 psi 1.13 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Supreme 700 Ovation Power Jet Filter. Use in Terrariums & Aquariums (1027)
- CONSERVCO SIPHON PUMP 10 GPH 43""H (A-G3672K)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNF-AA)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (804-066)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-023)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 1 Stage, 87 psi Max Pressure (8025-833-336)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in NPT Inlet Size, 1 Stage, 117 psi Max Pressure (8025-933-399)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-002)
- FLINT & WALLING Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 33 psi Max Pressure (CJ103071)
- Shurflo Booster Pumps