Shop All Marine Pumps & Plumbing
Shurflo
AQUA KING™ II Junior Fresh Water Pump - 12 VD
Mfr # 4128-110-E04
Zoro # G003079116
original price:
$139.99
9% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Shurflo
- MFR # 4128-110-E04
- Zoro # G003079116
- UPC # 752324012374
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
AQUA KINGTM II Junior Fresh Water Pump - 12 VDC, 2.0 GPM
SHURFLO's 4128 fresh water pump design was created with a unique over-molded single-piece diaphragm, assuring long life and top performance in all plumbing systems. Designed as the next legendary pump, the 4128 pump is constructed for smooth flow. The 4128 fresh water automatic demand pump is quiet, thermally protected and can run dry without damage.
Features:
SHURFLO's 4128 fresh water pump design was created with a unique over-molded single-piece diaphragm, assuring long life and top performance in all plumbing systems. Designed as the next legendary pump, the 4128 pump is constructed for smooth flow. The 4128 fresh water automatic demand pump is quiet, thermally protected and can run dry without damage.
Features:
- 2901 Replacement
- Sealed Switch
- Sealed Motor
- Corrosion Resistant Electro Coated Motor
- 4 Independent Chambers
- Built-In Check Valve
- Co-Molded Diaphragm
- Adjustable Switch
- Self-Priming up to 6 Feet
- Dry Run Capability
- Thermally Protected
- Ignition Protected, CE
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
- MASTER LOCK Coupler Lock, Universal (389DAT)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 1.0 oz. (LT1010)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2" (40003)
- STEELMAN Oil Filter Cap Wrench 64mm x 14 Flute (96663)
- SHURFLO BLASTERII Washdown Pump - 12 VDC, 3.5 GPM (4238-121-E07)
- SHURFLO 24V ProBlaster II Washdown Pump, 5 GPM (4258-163-E09)
- SHURFLO Livewell Fill Valve w/3/4" -1-1/8" Fittings (330-021)
- SHURFLO Electric Faucet -Pump Combo - 12 VDC, 1.0 GPM (94-009-20)
- SHURFLO Standard Utility Pump - 12 VDC, 1.5 GPM (8050-305-526)
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Chrome (183-029-14)
- TH MARINE Aerator Spray Head White, #AHV-92-DP (AHV-92-DP)
- Shurflo Marine Pumps & Plumbing