Shop All Paint Strainers
Shur-Line
Tear Resist Paint Pad Refill, 3-3/4inx9in
Mfr # 2006127
Zoro # G3710244
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Color Tan/Yellow
- Width 9 in
- For Use With Hardwood Floor or Deck Coatings, Paints, Polyurethane, Stains
- Construction Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006127
- Zoro # G3710244
- UPC # 022384006850
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 3 3/4 in |
Width | 9 in |
Overall Length | 3 3/4 in |
Overall Width | 9 in |
Details
Item | Pad Refill |
Color | Tan/Yellow |
For Use With | Hardwood Floor or Deck Coatings, Paints, Polyurethane, Stains |
Construction | Polystyrene |
Material | Polystyrene |
Application | Paints, Stains |
Number Included | 1 |
Lighted | No |
Product Type | Refill Pad |
Compatible with Manufacturer Part Number | 3955108 |
Compatible Grainger Part Number | 12G334 |
Description
Pad Refill, Product Type Refill Pad, Lighted No, 3 3/4 in Overall Length, 9 in Overall Width, Material Polystyrene, Application Paints, Stains, Compatible with Manufacturer Part Number 3955108, Color Tan/Yellow, Number Included 1, Compatible with Grainger Part Number 12G334, For Use With Hardwood Floor or Deck Coatings, Paints, Polyurethane, Stains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- RUST-OLEUM Spray Paint, Rusty Metal, Primer, 12 oz (7769830)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD531)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 9 in. W (2006685)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- SHUR-LINE Paint Pad, 7 in. x 3-3/4 in., Plastic, Red (2006649)
- SHUR-LINE PaintPadRefill, 3-3/4inx7in, Plastic, Green (2006645)
- WORK TOOLS Whizz 2-Wheel Edge Painter Replacement Pad, PK 2 (20156)
- Shur-Line Paint Strainers