Shop All Painting Pads and Applicators
Shur-Line
Staining Pad, Plastic, 7-5/8 in.L, Red
Mfr # 2007090
Zoro # G9991222
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 9 in
- Length 7 5/8 in
- Width 6 1/2 in
- Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2007090
- Zoro # G9991222
- UPC # 022384952928
- Country of Origin China
- Category Painting Pads and Applicators
Dimensions
Size | 9 in |
Length | 7 5/8 in |
Width | 6 1/2 in |
Overall Length | 7 5/8 in |
Overall Width | 6 1/2 in |
Details
Item | Deck Stain Applicator |
Material | Plastic |
Thickness | 3 in |
Color | Red |
For Use With | 1791258 |
Includes | Removable Groove Tool |
Application | Paints, Stains |
Product Type | Paint Edger |
Lighted | No |
Compatible with Manufacturer Part Number | 1791258 |
Number Included | 1 |
Description
Deck Stain Applicator, Product Type Paint Edger, Lighted No, 7 5/8 in Overall Length, 6 1/2 in Overall Width, Material Plastic, Application Paints, Stains, Compatible with Manufacturer Part Number 1791258, Color Red, Number Included 1, For Use With 1791258, Includes Removable Groove Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJIC PAINTS Enamel Repurpose Ivry Flake Qt (8-9407-2)
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- OLYMPIC OLY MAX SLDLTX BAS14.68G (79601A/05)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (14A688094)
- SHUR-LINE Painting Mitt, Synthetic Lamb Wool, 12in.L (2007098)
- SHUR-LINE Staining Pad, 7-5/8 in.L, Green (2007091)
- SHUR-LINE Paint Edger, Plastic (2006720)
- LINZER Linzer Pro Edge 1 In. Trim Edger (PD 7001)
- WOOSTER Shearling Floor Applicator Refill 10inch (RR612-10)
- WOOSTER Paint Mitten, Synthetic, with Thumb (R044)
- LINZER REFILL PAD WTRWIZ 6X10 (31002)
- Shur-Line Painting Pads and Applicators