Shop All Painting Tools
Shur-Line
Shur-Line Flexi Shape Painter
Mfr # 2008148
Zoro # G204377226
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With All Paints and Stains
- Material Cellulose
- Applicator Type Paint Sponge
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2008148
- Zoro # G204377226
- UPC # 022384971769
- Country of Origin China
- Category Painting Tools
Dimensions
Overall Length | 6 1/4 in |
Overall Width | 3 in |
Details
Color | Yellow |
For Use With | All Paints and Stains |
Item | Shur-Line Flexi Shape Painter |
Material | Cellulose |
Applicator Type | Paint Sponge |
Thickness | 2 in |
Number Included | 1 |
Application | Paint, Stains |
Product Type | Paint Sponge |
Description
Shur-Line Flexi Shape Painter, Applicator Type Paint Sponge, 6 1/4 in Overall Length, 3 in Overall Width, Thickness 2 in, Material Cellulose, Color Yellow, Number Included 1, For Use With All Paints and Stains, Application Paint, Stains, Product Type Paint Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame & Cover, Cage, 3" Rollers (R170-3)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- ZINSSER Be 1-2-3 Turbo White, Flat Finish, 26 oz. (343746)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- SHUR-LINE LED Paint Edger (2008287)
- SHUR-LINE BL50262 Shallow Plastic Paint Tray Liner (103719)
- SHUR-LINE Pole Light Adapter (2008289)
- SHUR-LINE Gal Paint Mixer (6200C)
- SHUR-LINE Pour and Store Paint Lid, Red, 6-1/4in. L (2007061)
- SHUR-LINE Brush and Tool Holder, Brown, 8-1/2in. L (5500)
- APPLICATORS AND MOORE 31001 10 in. Water Wiz Applicator (743854310020)
- Shur-Line Painting Tools