Shop All Paint Brushes
Shur-Line
Shur-Line DI50051 Deluxe Polyester Bristle Varnish & Sash Paint Brush Set; 4 Piece
Mfr # 105715
Zoro # G603934662
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 105715
- Zoro # G603934662
- Country of Origin China
- Category Paint Brushes
Description
Features
- 4 Piece
- Deluxe Polyester Bristle Varnish & Sash Paint Brush Set, 1, 3 & 4 in. Varnish Brushes & 2 in. Angle Sash Brush
- Use With All Paints.
- Item Dimension - 13 x 0.88 x 15 lbs.
- Item Weight - 0.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Paint Tray, 4" (92105)
- SIKKENS ProLuxe Cetol Log and Siding Transparent Satin Butternut Oil-Based Wood Finish 1 gal (SIK42072.01)
- THE BRUSH MAN 18” Poly Core Roller Cover, Mohair Nap, 12PK (RC18-M)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV30)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- WEILER 2 1/4" Angled Sash Brush China Bristle Bristle (40008)
- Shur-Line Paint Brushes