Shop All Paint Brushes
Shur-Line
Shur-Line 7128994 3 in. One Coat Poly & Bristle Stain Brush
Mfr # 7128994
Zoro # G304170987
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 7128994
- Zoro # G304170987
- Country of Origin China
- Category Paint Brushes
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Ideal for stains and varnishes
- Size: 3"
- Dimension: 0.8 x 4.2 x 10.5 in.
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 1.9'X72' Mask Flm (949460)
- CONCRETE SAVER 1 gal Concrete Dustproofer Floor Sealer, Semi-Gloss Finish, Clear, Water Base (251282)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (2408-01)
- SUNNYSIDE Lacquer Wash, 5 Gallon (456G5P)
- SHUR-LINE 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV20)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- PROJECT SELECT Paintbrush Trim 1-1/2" (1123-15)
- Shur-Line Paint Brushes