Shop All Brushes
Shur-Line
Shur-Line 700450019 3 in. Wood Handle Double Thick Chip Brush; White Bristle
Mfr # 639880
Zoro # G904015176
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Size - 3 in.
- White Bristle Wood Handle
- Double Thick Chip Brush.
- Item Dimension - 9.25 x 3.12 x 0.81 lbs.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883604)
- ETTORE Aluminum Squeegee Handle (1335)
- BOBRICK Soap Dispenser (2112)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent (15949)
- SHUR-LINE 700450019 3 in. Wood Handle Double Thick Chip Brush, White Bristle (SH574705)
- UNGER 9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall (PIPE0)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Wood (90752)
- BRUSH RESEARCH MANUFACTURING 92S312 Tube Brush With 8-32 Thread Shank, .312 Diameter, Stainless Steel Filament (92S312)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 4 x 18 Rows (44057)
- LIBMAN COMMERCIAL 9-inch Heavy Duty Scrub Brush Polymer, 12PK (513)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Green, Plastic (45892)
- Shur-Line Brushes