Shop All Paint Brushes
Shur-Line
Shur-Line 694594 2 in. Polyester Paint Brush
Mfr # 694594
Zoro # G204146556
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 694594
- Zoro # G204146556
- Country of Origin China
- Category Paint Brushes
Description
Features
- Master Painter Basic Polyester Paint Brush
- Polyester Filaments
- Plastic Handle
- For Use With All Paints & Finishes.
- Size - 2 in.
- Item Dimension - 0.67 x 2.58 x 9.04 lbs.
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO Floor Applicator Pad, 10" (997106100)
- HUSKY 10' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting (410C)
- SEM PAINTS Color Coat, Lt Buckskin (15093)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 1 gal. (315510)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV30)
- SHUR-LINE Shur-Line 1000C Paint Edger Pro (6819833)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- LINZER Linzer 449-1500-1-2 0.5 in. White Chinese Bristle Chip Brush - Pack of 36 (449-1500-1/2)
- Shur-Line Paint Brushes