Shop All Paint Brushes
Shur-Line
Shur-Line 694556 1 in. Polyester Paint Brush
Mfr # 694556
Zoro # G804146529
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 694556
- Zoro # G804146529
- Country of Origin China
- Category Paint Brushes
Description
Features
- Size - 1 in.
- Master Painter Basic Polyester Paint Brush
- Polyester Filaments
- Plastic Handle
- For Use With All Paints & Finishes.
- Item Dimension - 0.52 x 1.25 x 8.39 lbs.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R172-3)
- RUST-OLEUM Paint Thinner, 1 gal. (165402)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- WOOSTER 4177 2.5 in. Ultra Pro Lind Beck Sable Firm Angle Varnish Brush (71497184450)
- SHUR-LINE Shur-Line 1000C Paint Edger Pro (6819833)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- SHUR-LINE 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV20)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- RICHARD 3" Oval Angle Paint Brush, Wood Handle (80734)
- Shur-Line Paint Brushes