Shop All Painting Tools
Shur-Line
Shur-Line 6572L 4-8.5 ft. EZ Reach Extension Pole
Mfr # 104771
Zoro # G904000318
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 104771
- Zoro # G904000318
- Country of Origin China
- Category Painting Tools
Description
Features
- Size - 4 To 8.5 ft.
- Shur-Line EZ Reach Extension Pole
- Universal Metal Threaded Tip
- Soft Foam Handle
- Easy One Step Extension.
- Item Dimension - 52.38 x 1.5 x 3.25 lbs.
- Item Weight - 2.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gloss, Clear, Quart (242057)
- 3M Green Head Refill, Atomizing Type, PK4 (26613)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Nickle, 1 gal (ME708GAL)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 1 gal (925402)
- SHUR-LINE Shur-Line Flexi Shape Painter (2008148)
- SHUR-LINE BL50262 Shallow Plastic Paint Tray Liner (103719)
- SHUR-LINE Pour and Store Paint Lid, Red, 6-1/4in. L (2007061)
- SHUR-LINE Master Painter Better Premium Ceiling and Trim Edger (70112TV)
- SHUR-LINE Gal Paint Mixer (6200C)
- SHUR-LINE Pole Light Adapter (2008289)
- SUNNYSIDE 30588 112 oz. VOC Paint Thinner (SU574897)
- Shur-Line Painting Tools