Shur-Line 3356771 Handle Prem Mini Roller; 24 in.
Mfr # 22384066359
Zoro # G204059849
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 22384066359
- Zoro # G204059849
- UPC # 22384066359
- Country of Origin China
- Category Paint Roller Frames
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
Designed for use with both 4 Inch and 6 Inch mini roller covers. Features a durable steel frame with comfort grip handle. Ideal for tighter spaces while providing an extended reach. Threaded handle allows the addition of any standard extension pole if needed. Steel frame for strength with chrome plating to reduce the chance for rust.
Features- Premium Mini
- Cageless
- Size: 24
- Dimension: 7" H x 8" W x 28.5" L
- Weight: 1.015 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4232)
- DEVILBISS Siphon Spray Gun, 0.059In/1.5mm (FLG-CNS-115)
- WOOSTER Paint Roller Kit, 4 I/2 In (RR393-4 1/2)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- SHUR-LINE Paint Roller Frame, Cage, Plastic Handle, 3" Rollers (2005748)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (6620)
- SHUR-LINE 6" Quick Pro Foam Mini-Roller with 12" Frame (2006692)
- SHUR-LINE Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RP50272)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (8609L)
- BESTT LIEBCO Roller End Cap 2Pc (140751218)
- Shur-Line Paint Roller Frames