Shop All Paint Grids
Shur-Line
Shur-Line 2001040 Touch Up Painter; 3 oz.
Mfr # 200696
Zoro # G904145491
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 200696
- Zoro # G904145491
- Country of Origin China
- Category Paint Grids
Description
Features
- Tube with 1 in. Wide paint, roller
- When done with your painting project, simply fill & store the tube for future use
- Covers marks & scuffs for quick touch ups
- Stores paint
- Fabric roller provides consistent finish without leaving brush marks
- For all latex paint.
- Capacity - 3 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Pressure Tank, 2.8 Gal (83C-221)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- KRYLON Paint Spry Gloss Black 12Oz (K05505007)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Red, Solvent -Based (30 5 PRO RED)
- PREMIER Paint Grid, 5 gal., Steel, 12in Lx5-1/8inW (5GGSS)
- LINZER Linzer 1818087 Plastic Disposable Paint Tray Liner; 4 qt. - Case of 72 (1818087)
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- A RICHARD TOOLS A Richard Tools 95003 5 gal Metal Bucket Grid (95003)
- PREMIER Zpro 1 Gallon Metal Grid (1GG)
- HANDY PAINT PRODUCTS Paint Grid, 1 gal. Paint Cans, Plastic (5510-CC)
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh (2SD 5GG)
- Shur-Line Paint Trays and Buckets