Shop All Paint Grids
Shur-Line
Shur-Line 1871958 Touch Up Painter; 3 oz.
Mfr # 200748
Zoro # G204145368
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 200748
- Zoro # G204145368
- Country of Origin China
- Category Paint Grids
Description
Features
- Tube with 1 in. Wide paint, roller
- When done with your painting project, simply fill & store the tube for future use
- Covers marks & scuffs for quick touch ups
- Stores paint inside
- Fabric roller provides consistent finish without leaving brush marks
- For all latex paint.
- 3 pack
- Capacity - 3 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- KLEAN-STRIP Mineral Spirits Paint Thinner 5 gal (CKPT94402)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., White, Solvent -Based (30 3 PRO WHITE)
- KRYLON INDUSTRIAL Paint, Alkyd Enamel Resin, Wht, Flat Finish (K00E34111-20)
- PREMIER 10 in. Zpro 5 Gallon Grid 4Side (5GGSS)
- LINZER Silver 2 gal Bucket Grid (RM414)
- WOOSTER Acme 5-gallon Grid 10in Wx12in L (F0011)
- A RICHARD TOOLS A Richard Tools 95003 5 gal Metal Bucket Grid (95003)
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- WHIZZ Bucket Grid Plastic 1Gal (57100)
- PREMIER Roller Grid (5GGSS)
- Shur-Line Paint Trays and Buckets