Shop All Paint Roller Frames
Shur-Line
Shur-line 1498807 Threaded End 3 in. Plastic & Steel Mini Paint Roller Frame & Cover
Mfr # 1498807
Zoro # G603954523
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 1498807
- Zoro # G603954523
- UPC # 22384971059
- Country of Origin Unknown
- Category Paint Roller Frames
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- For narrow areas
- For all paints and stains
- Threaded End: Yes
- Width: 3 in.
- Roller Type: Mini
- Frame Material: Plastic/Steel
- Nap Length: 3/8 in.
- Roller Cover Width: 3 in.
- Nap Size: 3/8 in.
- Surface Application: Trim
- Application Type: Walls & Ceilings
- Roller Size: Mini
- Roller Cover Included: Yes
- Handle Length: 10 in.
- Roller Diameter: 1.5 in.
- Nap Thickness: 3/8 in.
- Recommended Surface: All Surfaces
- Country of Origin: United States
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY 4 Gallon H 336 Floor Primer (Henry 336)
- RUST-OLEUM Spray Paint, Burgundy, Gloss, 12 oz (7768830)
- GACO 5 Gal Shale GacoDeck Water-Based Elastomeric Top Coat (DT16)
- APOC COAT&ADHSV RBR ASPHILIPST 5G (AP-1395)
- SHUR-LINE 6" Quick Pro Foam Mini-Roller with 12" Frame (2006692)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (8609L)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (6620)
- SHUR-LINE Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RP50272)
- SHUR-LINE Paint Roller Frame, Cage, Plastic Handle, 3" Rollers (2005748)
- WOOSTER Roller End Cap, 1-1/2 In Diameter (R087)
- Shur-Line Paint Rollers and Frames