Shop All Painting Tools
Shur-Line
Pour and Store Paint Lid, Red, 6-1/4in. L
Mfr # 2007061
Zoro # G9991055
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Paint Cans
- Length 6 1/4 in
- Material Plastic
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2007061
- Zoro # G9991055
- UPC # 022384951761
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 6 1/4 in |
Width | 7 3/4 in |
Details
Color | Red |
For Use With | Paint Cans |
Item | Pour and Store Paint Lid |
Material | Plastic |
Thickness | 2 1/2 in |
Product Type | Pour and Store Paint Lid |
Description
Pour and Store Paint Lid, Product Type Pour and Store Paint Lid, Material Plastic, Length 6 1/4 in, Width 7 3/4 in, Thickness 2 1/2 in, Color Red, For Use With Paint Cans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Air Cap 507 Hvlp (SP-100-507-K)
- GRACO GRACO 243040 Spray Tip Extension (243040)
- HYDE 15" Curved Spring Aluminum Paint Shield (45005)
- GEMPLERS Rust Converter (346)
- SHUR-LINE BL50262 Shallow Plastic Paint Tray Liner (103719)
- SHUR-LINE Gal Paint Mixer (6200C)
- SHUR-LINE Brush and Tool Holder, Brown, 8-1/2in. L (5500)
- SHUR-LINE LED Paint Edger (2008287)
- SHUR-LINE Pole Light Adapter (2008289)
- SHUR-LINE Master Painter Better Premium Ceiling and Trim Edger (70112TV)
- HYDE Pp Hh 6-In-1 Painters Tool 06992 (6992)
- Shur-Line Painting Tools