Shop All Paint Trays & Liners
This Product is Discontinued
Shur-Line
Plastic Mini Paint Tray, 14.88" L, 7.13" W (Discontinued)
Mfr # 12050C
Zoro # G3943365
This Product is Discontinued
Key Features
- Material Plastic
- Length 14.88"
- Width 7.13"
- Color Black
- Overall Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 12050C
- Zoro # G3943365
- UPC # 22384120501
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Length | 14.88" |
Width | 7.13" |
Overall Height | 1.75" |
Details
Item | Mini Paint Tray |
Material | Plastic |
Color | Black |
Description
Solvent resistant plastic tray.
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.