Shop All Paint Strainers
Shur-Line
PaintPadRefill, 3-3/4inx7in, Plastic, Green
Mfr # 2006645
Zoro # G9991256
original price:
$12.32
60% off
Not eligible for select promotions
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- For Use With Mfr Model No. 740C
- Construction Plastic
- Length 3 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2006645
- Zoro # G9991256
- UPC # 022384006102
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 3 3/4 in |
Width | 7 in |
Overall Length | 3 3/4 in |
Overall Width | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Green |
For Use With | Mfr Model No. 740C |
Item | Pad Refill |
Construction | Plastic |
Material | Plastic |
Application | Paints, Sealers, Stains, Waxes |
Lighted | No |
Product Type | Refill Pad |
Compatible with Manufacturer Part Number | 740C |
Number Included | 1 |
Compatible Grainger Part Number | 34C081 |
Description
Pad Refill, Product Type Refill Pad, Lighted No, 3 3/4 in Overall Length, 7 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 740C, Color Green, Number Included 1, Compatible with Grainger Part Number 34C081
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Backpack Liners, PK5 (0272130)
- RAE Traffic Zone Marking Paint, 5 Gal., Handicap Blue, Alkyd Solvent -Based (3033-05)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW4)
- SHARPE MANUFACTURING FX2000 1.5MM SPRAY GUN (SH288886)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- SHUR-LINE Paint Pad, 7 in. x 3-3/4 in., Plastic, Red (2006649)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 9 in. W (2006685)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- Shur-Line Paint Strainers