Shop All Paint Roller Kits
Shur-Line
Paint Roller Kit, Black, Standard
Mfr # 2007029
Zoro # G404403336
Not eligible for select promotions
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 in Mini Roller Handle, 9 in 5-Wire Roller Frame, Non-Stick Paint Tray, Premium Poly/Nylon Tapered 1.5 in Angle Sash Paint Brush, (2) 4 in Knit Mini Rollers, (2) 9 in No Lint White Roller Covers 3/8 in Nap
- Roller Length 4 in
- Cover Material Knit Fabric
- Paint Type All Paints
- Paint Roller Frame Style Wire Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2007029
- Zoro # G404403336
- UPC # 022384970373
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 4 in |
Overall Length | 15 1/8 in |
Nap Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paint Roller Kit |
Includes | 12 in Mini Roller Handle, 9 in 5-Wire Roller Frame, Non-Stick Paint Tray, Premium Poly/Nylon Tapered 1.5 in Angle Sash Paint Brush, (2) 4 in Knit Mini Rollers, (2) 9 in No Lint White Roller Covers 3/8 in Nap |
Cover Material | Knit Fabric |
Paint Type | All Paints |
Paint Roller Frame Style | Wire Roller |
Application | Painting |
Handle Color | Black |
Roller Frame Style | 5 Wire |
Surface Type | Semi-Smooth, Smooth |
Shank Material | Chrome Plated Metal |
Paint Roller Type | Standard and Mini Paint Roller Kit |
Compatible with Product Type | All Paints, Stains |
Cover Type | Mini |
Surface Material | Drywall |
Number of Pieces Included | 8 |
Series | Tray Kit |
Features | No Lint Knit Premium Fabric |
For Use With | All Paints and Stains |
Handle Material | Plastic |
Description
Paint Roller Kit, 4 in Roller Length, Nap Size 3/8 in, Cover Material Knit Fabric, Surface Material Drywall, Surface Type Semi-Smooth, Smooth, 15 1/8 in Overall Length, Paint Roller Type Standard and Mini Paint Roller Kit, Roller Frame Style 5 Wire, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Shank Material Chrome Plated Metal, Application Painting, Compatible with Product Type All Paints, Stains, Cover Type Mini, Features No Lint Knit Premium Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9' x 12' Global Guard Embossed Plastic Drop Cloth 1-Mil (26040)
- RUST-OLEUM Spray Paint, Dusty Pink, Gloss, 12 oz (202216)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- LEAKTITE White 10 qt Paint Pail (10Q12NM0012)
- SHUR-LINE Paint Roller Kit, 4inL Roller, Knit Fabric (2007320)
- SHUR-LINE Paint Roller Kit, 4 Pieces, Polypropylene (2007031)
- WOOSTER 9" x 3/8" Nap Super Doo-Z Roller Tray Kit, 3 Piece (R905)
- PREMIER Home-Pro Polyester 3 in. W Mini Paint Roller Kit , 3PK (3-EK)
- PREMIER 9" Z-Pro Premium Enamel Paint, PK 3 (716Z)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- PREMIER Paint Tray Set Hp 6Pc (6DX)
- Shur-Line Paint Roller Kits