Shop All Paint Roller Kits
Shur-Line
Paint Roller Kit, 3inL Roller, Knit Fabric
Mfr # 2007319
Zoro # G3883665
original price:
$8.28
13% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Includes (2) Roller Covers, Paint Tray, Roller Frame
- Roller Length 3 in
- Nap 3/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2007319
- Zoro # G3883665
- UPC # 022384039414
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 3 in |
Overall Length | 3 in |
Nap Size | 3/8 in |
Details
Item | Mini Paint Roller Kit |
Number of Pieces | 4 |
Includes | (2) Roller Covers, Paint Tray, Roller Frame |
Nap | 3/8 in |
Handle Material | Plastic |
Cover Material | Knit Fabric |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Stains |
Shank Material | Chrome Plated Metal |
Features | Can Be Cleaned and Reused, Constructed with Thermo-Bond Technology That Seals The Fibers to The Core and Helps Keep Them From Shedding Into The Paint, Durable Paint Rollers Hold Up to Multiple Uses, Rollers with Excellent Paint Pickup for Increased Coverage Between Loadings |
Material | Fabric |
Paint Roller Type | Mini Paint Roller Kit |
Roller Frame Style | Cage |
Handle Color | Black, Red |
Surface Type | Semi-Smooth |
Surface Material | Wood |
Number of Pieces Included | 4 |
Description
Mini Paint Roller Kit, 3 in Roller Length, Nap Size 3/8 in, Cover Material Knit Fabric, Surface Material Wood, Surface Type Semi-Smooth, 3 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Cage, Handle Material Plastic, Paint Type All Paints, Stains, Handle Color Black, Red, Shank Material Chrome Plated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE 1 qt. Replacement Cup (LI374457)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Pink, Water -Based (1861838)
- SEYMOUR MIDWEST Ryder Yellow, 20 oz 6 PK (620-1446)
- DUCK BRAND PAINT TAPE 1.41"" 4PK BLU (240460)
- SHUR-LINE Paint Roller Kit, 4inL Roller, Knit Fabric (2007320)
- SHUR-LINE Paint Roller Kit, 4 Pieces, Polypropylene (2007031)
- LINZER Best Metal 11 in. W X 15 in. L 1 qt Paint Tray Kit (RS 1016)
- WOOSTER Paint Roller Kit, 4 I/2 In (RR393-4 1/2)
- WOOSTER 9" Golden Flo High Quality Roller Tray Kit, PK 3 (R914)
- PREMIER ROLLER KIT HOMEPRO 4"" (4-XK)
- WOOSTER Wooster American Contractor & Silver Tip Roller & Tray Set 6-Piece (R962-9)
- Shur-Line Paint Rollers and Frames