Shop All Paint Roller Extension Poles
Shur-Line
Paint Pole, 3 Ft.
Mfr # 2007603
Zoro # G3645993
product price: $23.29
/ea
Not eligible for select promotions
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- For Use With All Industry Standard Frames With Threaded End
- Diameter 2 in
- Thread Universal
- Length 1-1/2 to 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2007603
- Zoro # G3645993
- UPC # 022384065710
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Diameter | 2 in |
Length | 1-1/2 to 3 ft |
Overall Length | 3 ft |
Maximum Length | 3 ft |
Pole Length | 1 1/2 to 3 ft |
Minimum Length | 1 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Red |
For Use With | All Industry Standard Frames With Threaded End |
Thread | Universal |
Item | Adjustable Painting Extension Pole |
Material | Aluminum Pole, Foam Handle |
Includes | 1 pole |
Application | Painting |
Features | Extends Both Ways At Once, Reach High Walls and Ceilings with Ease At The Push of A Button |
Paint Extension Pole Type | Adjustable Extension Pole |
Compatible with Product Type | Industry Standard Frames with Threaded End |
Lighted | No |
Connection Type | Universal |
Telescoping | Yes |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 3 ft Maximum Length, 1 1/2 ft Minimum Length, Lighted No, 1 1/2 to 3 ft Pole Length, Material Aluminum Pole, Foam Handle, Color Black/Red, 2 in Diameter, Connection Type Universal, Application Painting, Compatible with Product Type Industry Standard Frames with Threaded End, Features Extends Both Ways At Once, Reach High Walls and Ceilings with Ease At The Push of A Button, Includes 1 pole, 3 ft Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Transparent Natural Oil-Based Danish Oil 1 gal (65731)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 12 In (2FDK3)
- VHT Automotive Coating, Silver, 11 oz (ESP824007)
- PREMIER 3 in. Zpro Wht Nat Dbl Bristle (DWV30)
- SHUR-LINE EXTENSION POLE 43 -78 (6500)
- SHUR-LINE Paint Pole, 5 Ft (2007604)
- SHUR-LINE LED Extension Pole (2008290)
- SHUR-LINE Paint Roller Frame, Black/Red, Extension (6630C)
- MR. LONGARM Angle Adaptor Blk 9.5X4" (0150)
- ZORO SELECT Heavy Duty Extension Pole, Size 2 to 4 Ft (1UFN6)
- PREMIER Push Button, Fiberglss, SS, 4 ft.-8 ft., PK6 (83048)
- Shur-Line Paint Roller Extension Poles