Shop All Paint Strainers
Shur-Line
Paint Pad, 7 in. x 3-3/4 in., Plastic, Red
Mfr # 2006649
Zoro # G9991265
original price:
$12.34
33% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Mfr Model No. 610C
- Construction Plastic
- Length 3 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006649
- Zoro # G9991265
- UPC # 022384007406
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 3 3/4 in |
Width | 7 in |
Overall Length | 3 3/4 in |
Overall Width | 7 in |
Details
Color | Red |
For Use With | Mfr Model No. 610C |
Construction | Plastic |
Item | Handheld Pad |
Material | Plastic |
Includes | Beveled Pad, Comfort Grip Handle |
Application | Paints, Sealers, Stains, Waxes |
Lighted | No |
Product Type | Paint Edger |
Number Included | 1 |
Compatible with Manufacturer Part Number | 610C |
Description
Handheld Pad, Product Type Paint Edger, Lighted No, 3 3/4 in Overall Length, 7 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 610C, Color Red, Number Included 1, Includes Beveled Pad, Comfort Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 Oz (334059)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 9 in. W (2006685)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- Shur-Line Paint Strainers