Shop All Paint Strainers
Shur-Line
Paint Pad, 3-3/4 in. L x 9 in. W, Red/Blk
Mfr # 2006684
Zoro # G3883629
original price:
$12.22
18% off
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Color Black/Red
- For Use With Mfr Model No. 3955105N
- Width 9 in
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2006684
- Zoro # G3883629
- UPC # 022384006607
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 3 3/4 in |
Width | 9 in |
Overall Length | 3 3/4 in |
Overall Width | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Pad |
Color | Black/Red |
For Use With | Mfr Model No. 3955105N |
Construction | Plastic |
Material | Plastic |
Includes | Comfort Grip Handle, Non-Rip Pad |
Application | Paints, Sealers, Stains, Waxes |
Lighted | No |
Number Included | 1 |
Product Type | Paint Edger |
Compatible with Manufacturer Part Number | 3955105N |
Description
Handheld Pad, Product Type Paint Edger, Lighted No, 3 3/4 in Overall Length, 9 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 3955105N, Color Black/Red, Number Included 1, Includes Comfort Grip Handle, Non-Rip Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Dark Pewter, Satin, 12 oz (7221-830)
- SHUR-LINE Staining Pad, 7-5/8 in.L, Green (2007091)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Purple, Water -Based (1869838)
- DEVILBISS HVLP Sprayer Repair Kit, For 4YP11 (KK-4977)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- SHUR-LINE Paint Pad, 7 in. x 3-3/4 in., Plastic, Red (2006649)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- GERSON Elite Dispenser Starter Kit 260 micron (012001-010714R)
- Shur-Line Paint Strainers