Shop All Paint Strainers
Shur-Line
Paint Edger Refill, White, 6" L, PK2
Mfr # 2001044
Zoro # G5480627
product price: $5.45
/pk 2, $2.73/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/4 in
- Color White
- Width 3 3/4 in
- For Use With All Paints And Stains
- Construction Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2001044
- Zoro # G5480627
- UPC # 022384002005
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 4 3/4 in |
Width | 3 3/4 in |
Overall Length | 4 3/4 in |
Overall Width | 6 1/8 in |
Details
Item | Refill Pad |
Color | White |
For Use With | All Paints And Stains |
Construction | Polystyrene |
Material | Polystyrene |
Includes | (2) Pads |
Application | Paints, Trim |
Product Type | Refill Pad |
Number Included | 2 |
Lighted | No |
Description
Refill Pad, Product Type Refill Pad, Lighted No, 4 3/4 in Overall Length, 6 1/8 in Overall Width, Material Polystyrene, Application Paints, Trim, Color White, Number Included 2, For Use With All Paints And Stains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Krylon Division 9205 12 Oz Gray Primer Rust Tough Aerosol Spray Paint Primer (9205)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 6-1/2" Rollers (53821)
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-3/4)
- KRYLON 12OZ Riv Rock GLS Paint (K02721007)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- SHUR-LINE Paint Pad, 7 in. x 3-3/4 in., Plastic, Red (2006649)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- SHUR-LINE PaintPadRefill, 3-3/4inx7in, Plastic, Green (2006645)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- Shur-Line Paint Strainers