Shop All Paint Roller Kits
Shur-Line
Mini Roller Kit, 7 pieces
Mfr # 2007338
Zoro # G3717777
product price: $10.89
/ea
Not eligible for select promotions
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes (2) Foam Fabric Roller Covers, (2) Knit Fabric Roller Covers, 4 in Roller Frame, Plastic Paint Tray, Roller Cleaning Tool
- Roller Length 4 in
- Handle Material Plastic
- Cover Material Foam, Knit Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2007338
- Zoro # G3717777
- UPC # 022384039759
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 4 in |
Overall Length | 4 in |
Nap Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Paint Roller Kit |
Number of Pieces | 7 |
Includes | (2) Foam Fabric Roller Covers, (2) Knit Fabric Roller Covers, 4 in Roller Frame, Plastic Paint Tray, Roller Cleaning Tool |
Handle Material | Plastic |
Cover Material | Foam, Knit Fabric |
Paint Type | Latex Paints |
Shank Material | Chrome Plated Metal |
Material | Foam, Knit, Plastic |
Handle Color | Red |
Surface Material | All Purpose |
Number of Pieces Included | 7 |
Roller Frame Style | Wire |
Paint Roller Type | Mini Paint Roller Kit |
Description
Mini Paint Roller Kit, 4 in Roller Length, Nap Size 3/8 in, Cover Material Foam, Knit Fabric, Surface Material All Purpose, 4 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Wire, Handle Material Plastic, Paint Type Latex Paints, Handle Color Red, Shank Material Chrome Plated Metal, Includes (2) Foam Fabric Roller Covers, (2) Knit Fabric Roller Covers, 4 in Roller Frame, Plastic Paint Tray, Roller Cleaning Tool, Material Foam, Knit, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gray, Flat, 1 gal. (358063)
- RUST-OLEUM Professional High Performance Flat Black Oil-Based Protective Paint 1 gal (K7776-402)
- RUST-OLEUM 12OZ MERLOT STOPS RUST (248567)
- DYMON Graffiti/Paint Remover, Jelled Formula, 17.5oz Aerosol, PK12 (07820)
- SHUR-LINE Paint Roller Kit, 4inL Roller, Knit Fabric (2007320)
- SHUR-LINE Paint Roller Kit, 4 Pieces, Polypropylene (2007031)
- WOOSTER Wooster R962 American Contractor Roller Kit (00R9620090)
- BEST LOOK General Purpose 9 In. x 3/8 In. Roller & Tray Set 3-Piece (DIB RS 30-900)
- PRO SOLUTIONS 4 in. Cover 1/8 in. Hdl (45514)
- PRO SOLUTIONS Painting Set, 6-Piece (34339)
- LINZER Tray Paint Roller Metal Quart (RM 400)
- Shur-Line Paint Roller Kits