Shop All Paint Roller Frames
Shur-Line
Mini Paint Roller Frame, Plastic Handle, 6 in Rollers
Mfr # 2006758
Zoro # G304403382
original price:
$9.10
8% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Roller Length 6 in
- Handle Material Plastic
- Overall Length 12 in
- Roller Frame Style Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006758
- Zoro # G304403382
- UPC # 022384969278
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 6 in |
Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Paint Roller Frame |
Handle Material | Plastic |
Roller Frame Style | Wire |
Surface Texture | Smooth |
Paint Type | All Paints, Stains |
Handle Color | Black, Red |
Handle Type | Threaded |
Roller Frame Type | Mini |
Paint Roller Type | Comfort Grip Mini Roller Frame |
Includes | Frame, Roller |
Surface Type | Semi-Smooth, Smooth |
Description
Mini Paint Roller Frame, Roller Length 6 in, Roller Frame Style Wire, 12 in Overall Length, Paint Roller Type Comfort Grip Mini Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Stains, Handle Color Black, Red, Includes Frame, Roller, Roller Frame Type Mini, Surface Texture Smooth, Surface Type Semi-Smooth, Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Marking Gun (Z-605)
- PURDY Power Lock Ext Pole 4-8' (140855648)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- SHUR-LINE 6" Quick Pro Foam Mini-Roller with 12" Frame (2006692)
- SHUR-LINE Paint Roller Frame, Cage, Plastic Handle, 3" Rollers (2005748)
- SHUR-LINE Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RP50272)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (8609L)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (6620)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017)
- Shur-Line Paint Roller Frames