Shop All Paint Roller Extension Poles
Shur-Line
LED Extension Pole
Mfr # 2008290
Zoro # G803528913
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Color Red/Black
- Material Extendable Aluminum Pole
- Includes (5) LED Lights
- Overall Length 7 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2008290
- Zoro # G803528913
- UPC # 022384972803
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Diameter | 2 in |
Overall Length | 7 1/2 ft |
Pole Length | 4 to 7 1/2 ft |
Maximum Length | 7 1/2 ft |
Minimum Length | 4 ft |
Details
Item | Adjustable Painting LED Extension Pole |
Color | Red/Black |
Material | Extendable Aluminum Pole |
Includes | (5) LED Lights |
Connection Type | Universal |
Application | Painting |
Lighted | Yes |
Paint Extension Pole Type | Adjustable LED Extension Pole |
Telescoping | Yes |
Features | 7 hr of Run Time |
Description
Adjustable Painting LED Extension Pole, Telescoping Yes, 7 1/2 ft Maximum Length, 4 ft Minimum Length, Lighted Yes, 4 to 7 1/2 ft Pole Length, Material Extendable Aluminum Pole, Color Red/Black, 2 in Diameter, Connection Type Universal, Application Painting, Features 7 hr of Run Time, Includes (5) LED Lights, 7 1/2 ft Overall Length, Paint Extension Pole Type Adjustable LED Extension Pole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 12OZ Riv Rock GLS Paint (K02721007)
- GRACO 315 Uni-Tip Reversible Spray Tip (69-315)
- BLACK SWAN Adjustable Plastic Power Dauber 3/4" (11090)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- SHUR-LINE EXTENSION POLE 43 -78 (6500)
- SHUR-LINE Paint Roller Frame, Black/Red, Extension (6630C)
- SHUR-LINE Paint Pole, 5 Ft (2007604)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- PREMIER Premier 6 Ft. To 12 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83612)
- MR. LONGARM Pole Extension Paint Rlr 2-4Ft (9026)
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- Shur-Line Paint Rollers and Frames