Shop All Paint Roller Frames
Shur-Line
Ceiling and Shield Roller, Ceiling Roller and Shield, Plastic Handle, 9" Rollers
Mfr # 3540C
Zoro # G9991301
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style Ceiling Roller and Shield
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 3540C
- Zoro # G9991301
- UPC # 022384035409
- Country of Origin Multiple
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Overall Length | 10" |
Details
Item | Ceiling and Shield Roller |
Handle | Threaded |
Handle Material | Plastic |
Style | Ceiling Roller and Shield |
Surfaces | All |
Paint Type | Water Based, Oil Based |
Includes | Premium Comfort Grip Handle |
Surface Type | All |
Handle Type | Threaded |
Roller Frame Type | Standard |
Handle Color | Red |
Roller Frame Style | Ceiling Roller Cage |
Paint Roller Type | Roller Shield |
Description
Ceiling and Shield Roller, Roller Length 9 in, 10 in Overall Length, Paint Roller Type Roller Shield, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Stains, Handle Color Red, Includes Premium Comfort Grip Handle, Roller Frame Type Standard, Surface Type All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool (4KW2-75)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (977402)
- GENERAL FINISHES 1 Qt Clear High Performance Water-Based Topcoat, Semi-Gloss (THSG)
- LINZER Roller Cover Foam 2Pk 4X1/8In (MR400-2)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (8609L)
- SHUR-LINE Paint Roller Frame, Cage, Plastic Handle, 3" Rollers (2005748)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (6620)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- SHUR-LINE 6" Quick Pro Foam Mini-Roller with 12" Frame (2006692)
- SHUR-LINE Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RP50272)
- THE BRUSH MAN 9” Jumbo Cage Roller Frame (For Jumbo Covers), 12PK (RF9HD-J)
- Shur-Line Paint Rollers and Frames