Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # 2006881
Zoro # G5480660
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2006881
- Zoro # G5480660
- UPC # 022384964129
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Stain |
Includes | Roller Cover |
For Use With | Any 9 in Roller Frame |
Cover Type | Standard |
Surface Material | Drywall |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Any 9 in Roller Frame, Includes Roller Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Inline Filter, 100 Mesh (210500)
- A.R. NORTH AMERICA Spray Gun, 8 gpm Flow, 6 in L (MV925-W)
- GRACO 3/4" ASM Replacement Inlet Strainer (288716)
- TANIS BRUSH #1 Marking Artist Paint Brush, Red Sable Bristle (00331)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (2006882)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK (72520)
- Shur-Line Paint Roller Covers