Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # 2006896
Zoro # G9991353
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Microfiber
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2006896
- Zoro # G9991353
- UPC # 022384960794
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | Oil Based, Water Based |
For Use With | Ceilings, Walls |
Surface Texture | Semi-Smooth |
Cover Type | Standard |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene, For Use With Ceilings, Walls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS 5 Gallon Galv Paint Tank (183G-520)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers (BR045-18)
- COLORMAXX Spray Paint, Gloss, Almond, 12 oz (K05500007)
- TOOLPRO Leather Texture Roller and Frame (TP15155)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (2006881)
- RICHARD 4" Mini Paint Roller Cover, Microfiber, 2 PK (94049)
- Shur-Line Paint Rollers and Frames