Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # 2006906
Zoro # G3883470
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006906
- Zoro # G3883470
- UPC # 022384555037
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | All Paints, Stain |
For Use With | All Paints |
Includes | Low Lint Nap |
Cover Type | Standard |
Surface Texture | Rough |
Surface Material | Wood |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Wood, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Ceiling Texture Spray, White, Popcorn, 14 oz (4575)
- TOUCH N TONE Leather Brown, Gloss, 10 oz (55277830)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- KRYLON 9 Oz Gray NOW All-Purpose Primer (21218)
- SHUR-LINE 6" Mini Paint Roller Cover, Foam, 2 PK (2006700)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- SHUR-LINE FOAM ROLLER 6 IN, 2PK (2006695)
- THE BRUSH MAN 9” Jumbo Poly Core Roller Cover, 3/4” Nap, 12PK (RC9-3/4J)
- Shur-Line Paint Roller Covers