Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 1/4" Nap, Woven Fabric
Mfr # 2006900
Zoro # G3883507
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2006900
- Zoro # G3883507
- UPC # 022384555006
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 1/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints, Stain |
For Use With | All Paints |
Includes | Ultra Low Lint Nap |
Cover Type | Standard |
Surface Material | Wood |
Surface Texture | Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Wood, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Caution Safety Blue, Water -Based (A03620004)
- KRYLON Krylon 425-K03201 Epoxy Appliance Paint White (724504032014)
- TOPSTAR INTERNATIONAL Paint Can Opener (99100)
- IDL PACKAGING 12in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-12, 4457-112)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- SHUR-LINE 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (2006906)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE FOAM ROLLER 6 IN, 2PK (2006695)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- WOOSTER Wooster RR633 9 in. Wooster Wool 3/4 in. Nap Roller Cover (0RR6330090)
- Shur-Line Paint Rollers and Frames