Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 1/4" Nap, Knit Fabric
Mfr # 2006932
Zoro # G8095809
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
Not eligible for select promotions
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006932
- Zoro # G8095809
- UPC # 070042505825
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Eggshell Matte, Satin |
Features | General Purpose Roller |
For Use With | All Paints, Any 9 in Roller Frame |
Cover Type | Standard |
Sheen Type | Satin |
Surface Material | Drywall |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Eggshell Paints, Satin Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With Any 9 in Roller Frame, Sheen Type Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N267)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (2006881)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 4" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (2006694)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- SHUR-LINE 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (2006906)
- PURDY White Dove Woven Dralon Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (140606042)
- Shur-Line Paint Roller Covers