Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # 2006904
Zoro # G3883489
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 2006904
- Zoro # G3883489
- UPC # 022384555020
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | All Paints, Stain |
Includes | Low Lint Nap |
For Use With | All Paints |
Surface Texture | Semi-Rough |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Painter's Select Oil Zone Marking Paint, Flat Finish, Yellow, Gallon - (353805)
- TITAN Roller Kit, with LX-40 Spray Gun, 46 in. L (0290005)
- SUNNYSIDE Xylol Solvent, 1 gal. (822G1)
- MODERN MASTERS Metallic Paint, Water Base, Antique Bronze, 6 oz (ME204)
- SHUR-LINE 6" Mini Paint Roller Cover, Foam, 2 PK (2006700)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (2006882)
- SHUR-LINE FOAM ROLLER 6 IN, 2PK (2006695)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric, 6 PK (R271-4)
- Shur-Line Paint Roller Covers