Shop All Paint Roller Covers
This Product is Discontinued
Shur-Line
9 in Texture Creating Paint Roller Cover, Woven Fabric (Discontinued)
Mfr # 13000
Zoro # G3881618
This Product is Discontinued
Key Features
- Roller Length 9"
- Length 9 in
- Cover Material Woven Fabric
- Paint Type All Texture Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 13000
- Zoro # G3881618
- UPC # 22384130005
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Texture Creating Paint Roller Cover |
Cover Material | Woven Fabric |
Paint Type | All Texture Paints |
Description
This 9 inch wide standard diameter roller cover is engineered to create a decorative stucco texture on rough and semi-rough surfaces. The extra large looped design maintains it's shape to create consistent results. For all latex and enamel paints and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.