Shop All Paint Roller Covers
Shur-Line
6" Mini Paint Roller Cover, Foam, 2 PK
Mfr # 2006700
Zoro # G3275294
product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Cover Material Foam
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006700
- Zoro # G3275294
- UPC # 22384048959
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Foam |
Description
Flock roller cover replacements for smooth surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- HYBRID SOLUTIONS Ceramic Wax Spray Coating, 16 oz Size (53409)
- BINKS Spray Gun Fluid Nozzle, For 4YP08 (45-3601)
- RUST-OLEUM Interior/Exterior Paint, Satin, Oil Base, Black, 1 qt (7777-502)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- WOOSTER RR311 4.5 in. Jumbo Koter Red Feather Roller Cover, 2PK (71497151735)
- Shur-Line Paint Roller Covers