Shop All Paint Roller Covers
Shur-Line
4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK
Mfr # 2006138
Zoro # G3883680
product price: $3.69
/pk 2, $1.85/ea
Not eligible for select promotions
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/8"
- Cover Material Microfiber
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006138
- Zoro # G3883680
- UPC # 022384049567
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Core Diameter | 1/4 in |
Nap Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Stain |
For Use With | All Paints |
Compatible Roller Frame Style | Wire |
Cover Type | Mini |
Surface Material | Drywall |
Surface Texture | Semi-Smooth |
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Stains, Core Diameter 1/4 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- GRACO Rac 5, Airless Spray Tip, 421 (286421)
- PAINTLINE PaintLine PJSB Disposable Liners, 24PK (PJSB.MSTR LINER)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (2006882)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap Nap, Shearling (RR637)
- Shur-Line Paint Roller Covers