Shop All Paint Roller Covers
Shur-Line
3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK
Mfr # 2007312
Zoro # G3883647
product price: $4.69
/pk 2, $2.35/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Roller Length 3"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2007312
- Zoro # G3883647
- UPC # 022384037410
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Overall Length | 3 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Stain |
For Use With | All Paints |
Includes | Low Lint Nap |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall |
Cover Type | Mini |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 3 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-2402)
- RUST-OLEUM Rust-Oleum Painter's Touch Gray Flat Water-Based Acrylic Ultra Cover Primer 1 qt (1980502)
- LINZER Linzer Impact 9 In. x 3/4 In. Pylam Synthetic Lambskin Roller Cover (RC 145 0900)
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- SHUR-LINE 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (2006906)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (2006882)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- WOOSTER Roller Cvr Fbrc 2Pk 4.5X3/8In (RR302-4.5)
- Shur-Line Paint Rollers and Frames