Shop All Paint Roller Covers
This Product is Discontinued
Shur-Line
3" Mini Paint Roller Cover, Knit Fabric, 2 PK (Discontinued)
Mfr # 2007308
Zoro # G3274506
This Product is Discontinued
Key Features
- Length 3"
- Roller Length 3"
- Cover Material Knit Fabric
- Paint Type All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2007308
- Zoro # G3274506
- UPC # 22384034105
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Knit Fabric |
Paint Type | All |
Description
Perfect for small jobs. Use with all paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.