Shop All Paint Brushes
Shur-Line
2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 70001FV20
Zoro # G3883531
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 70001FV20
- Zoro # G3883531
- UPC # 022384555341
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 9 3/16 in |
Bristle Width | 2 in |
Overall Width | 2 3/16 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, For Paint Base Type Water, Surface Texture Semi-Smooth, Smooth, Ultra Smooth, Application Ceilings, Walls, Bristle Width 2 in, Brush Length 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV05)
- GRACO Airless Spray Gun Tip, Tip Size 0.008 In (FNS308)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- 3M Spray Cup System Kit, 6.8 fl oz Capacity (26114)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV30)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE Shur-Line 1000C Paint Edger Pro (6819833)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- SHUR-LINE Shur-Line 694503 4 in. Polyester Wall & Trim Paint Brush (694503)
- FARM HOME RANCH 3" Angle Sash Paint Brush, 6 PK (FHR00137)
- Shur-Line Paint Brushes