Shop All Paint Brushes
Shur-Line
2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 70001TS20
Zoro # G3883559
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 70001TS20
- Zoro # G3883559
- UPC # 022384555334
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 11 9/16 in |
Overall Width | 2 1/4 in |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Trim, Wood, For Paint Base Type Water, Surface Texture Semi-Smooth, Smooth, Ultra Smooth, Application Trim, Woodwork, Bristle Width 2 in, Brush Length 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Extension Pole, 8 to 16 Ft (1UFN9)
- WAGNER SPRAY TECH Replacement Atomizer Valve (0525118)
- DUMOND Paint Remover, 1/4 gal., Brush/Roll/Spray (3352)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- SHUR-LINE 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV20)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- ZORO SELECT 2-7/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCF1)
- Shur-Line Paint Brushes