Shop All Paint Brushes
Shur-Line
2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 70001TC20
Zoro # G3883568
Not eligible for select promotions
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 70001TC20
- Zoro # G3883568
- UPC # 022384555327
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 7 1/16 in |
Bristle Width | 2 in |
Overall Width | 2 3/16 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Trim, Wood, For Paint Base Type Water, Surface Texture Semi-Smooth, Smooth, Ultra Smooth, Application Trim, Woodwork, Bristle Width 2 in, Brush Length 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Microfiber (94100)
- PURDY PAINT BRSH XL SPRIG 2"" (144380320)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- ZORO SELECT Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W (DPT)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV30)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- SHUR-LINE 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV20)
- SHUR-LINE Shur-Line 1000C Paint Edger Pro (6819833)
- WORK TOOLS 2" Angle Sash Paint Brush (21020)
- Shur-Line Paint Brushes