Shop All Paint Brushes
Shur-Line
1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 70001FV15
Zoro # G5480715
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 70001FV15
- Zoro # G5480715
- UPC # 022384963993
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Bristle Length | 1 1/2 in |
Overall Length | 8 7/8 in |
Overall Width | 1 11/16 in |
Bristle Width | 1 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 1 1/2 in, Bristle Thickness 1/2 in, Bristle Length 1 1/2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, For Paint Base Type Water, Surface Texture Semi-Smooth, Smooth, Ultra Smooth, Application Ceilings, Walls, Bristle Width 1 1/2 in, Ferrule Material Copper Plated Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Floor Grip - Gallon - Matte (S-CT-FGMTE1G)
- SLIPDOCTORS SlipDoctors - DuraGrip Yellow - Gallon (S-CT-DURYEL1G)
- LEAKTITE Deep Paint Tray Blk 3Qt (003Q4501012)
- LEAKTITE Clear 1 qt Multi-Mix Container (001Q02MM050)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV30)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- SHUR-LINE Shur-Line 1000C Paint Edger Pro (6819833)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- Shur-Line Paint Brushes