Shop All Paint Brushes
Shur-Line
1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 70001TS15
Zoro # G3883446
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shur-Line
- MFR # 70001TS15
- Zoro # G3883446
- UPC # 022384555310
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 3-1/2" |
Bristle Length | 3 1/2 in |
Overall Length | 11 1/4 in |
Overall Width | 1 3/4 in |
Bristle Width | 1 1/2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 1 1/2 in, Bristle Thickness 1/2 in, Bristle Length 3 1/2 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Wood, For Paint Base Type Water, Surface Texture Semi-Smooth, Smooth, Ultra Smooth, Application Trim, Woodwork, Bristle Width 1 1/2 in, Brush Length 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Coal Tar Epoxy Coating, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (S6582413)
- TITAN FINISHING TIP FINE.008"" (671-208)
- RUST-OLEUM Epoxy Mastic Coating, Black, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9179402)
- SHUR-LINE Shur-Line 694503 4 in. Polyester Wall & Trim Paint Brush (694503)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- SHUR-LINE Shur-Line 1000C Paint Edger Pro (6819833)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- SHUR-LINE 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV20)
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- Shur-Line Paint Brushes