Shop All Chips, Pretzels and Popcorn
Shultz
Pretzels, Peanut Butter, Tub, 1.5 oz
Mfr # 3598
Zoro # G4067461
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Peanut Butter
- Size 24 oz
- Snack Food Type Pretzels
- Standards Kosher Certified
- Capacity 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shultz
- MFR # 3598
- Zoro # G4067461
- UPC # 70273004180
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 24 oz |
Details
Flavor | Peanut Butter |
Snack Food Type | Pretzels |
Standards | Kosher Certified |
Capacity | 24 oz |
Weight | 1.5 lbs |
Packing Type | Tub |
Description
Shultz Pretzels, Peanut Butter, Tub, 1.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Tray Slide, Nickel (00-960753-00001)
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Lemon-Lime (03969)
- HANDY WACKS Handy Wacks 12"x12"x2.5" New Paper Deli Wrap, PK6000 (FDP12NE)
- FRIGIDAIRE Hose, 134455900 (134455900)
- TGI FRIDAYS TGI Friday's Loaded Potato Skins 3 oz. Bag, PK6 (30882)
- MISSION FOODS Variety Pack 12" Garlic Herb/Tomato Basil/Spinach Herb Wraps, PK72 (9711)
- STACYS CHIP, PITA, SMPLY NKD, STACYS PK (FRT49650)
- MISSION FOODS Mission Foods 12" Fry-Ready Flour Tortillas, PK96 (37184)
- JIF Jif To Go Peanut Butter Cups, 8 PK (5150024136)
- KELLOGGS Pop Tarts, Frosted Strawberry, 3.67 oz., 2/Pack, 6 Packs/Box (3800031732)
- TGI FRIDAYS TGI Friday's Bacon Ranch Potato Skins 3 oz. Bag, PK6 (30907)
- Shultz Snacks & Sweets