Shop All Heat Shrink Tubing
Shrinkflex
ShrinkFlex® Heat Shrink Tubing Kit - 3:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - White
Mfr # HSK3-1-KIT-WH
Zoro # G903527847
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Shrink Tubing Kit Type 3:1 Shrink Ratio Kit
- Shrink Tubing Material Polyolefin
- Shrink Tubing Material Type Flexible
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shrinkflex
- MFR # HSK3-1-KIT-WH
- Zoro # G903527847
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6" inches |
Length | 6 in |
Details
Color | White |
Shrink Tubing Kit Type | 3:1 Shrink Ratio Kit |
Shrink Tubing Material | Polyolefin |
Shrink Tubing Material Type | Flexible |
Shrink Tubing Type | Heat Shrink Tubing |
Flame Retardant | Yes |
Shrink Tubing Wall Type | Thin Wall |
Shrink Ratio | 3:1 |
Number of Pieces | 110 Pcs |
Material | Polyolefin |
Temp. Range | -67 to 275 Degrees F |
Includes | 1/8" - 1/4" - 3/8" - 1/2" - 3/4" - 1" (110 6" pcs total) |
Item | Heat Shrink Tubing Kit |
Pack Quantity | 110 Pcs |
Description
Shrinkflex heat shrink tubing kits are also available in a variety of colors and sizes even a mixed color kit making a really great addition to your shop. Don't be stuck again with the wrong shrink tubing, Cabletiesandmore.com has you covered. At CableTiesAndMore we know that you are not always going to know what size you are going to need for your next project. Nothing can be more frustrating than to be in the middle of a job and find that the heat shrink tubing you have is not the right size. To help solve this, we created a new series of multi-size heat shrink kits. Our 2-1 and 3-1 kits have 6 sizes to work with and give you a perfect selection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 2:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Brown (HSK2-1-KIT-BN)
- GARDNER BENDER Heat Shrink Tube .312 To .156 (HST-102)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Gray (HS359-S50-GRAY)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- White (HS3-0375-25-WT)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- Shrinkflex Heat Shrink Tubing