Shop All Heat Shrink Tubing
Shrinkflex
ShrinkFlex® Heat Shrink Tubing Kit - 2:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Brown
Mfr # HSK2-1-KIT-BN
Zoro # G203527882
product price: $47.89
/pk 110, $0.44/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shrink Tubing Kit Type 2:1 Shrink Ratio Kit
- Color Brown
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shrinkflex
- MFR # HSK2-1-KIT-BN
- Zoro # G203527882
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6" inches |
Length | 6 in |
Details
Shrink Tubing Kit Type | 2:1 Shrink Ratio Kit |
Color | Brown |
Shrink Tubing Material | Polyolefin |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Material Type | Flexible |
Flame Retardant | Yes |
Shrink Tubing Wall Type | Thin Wall |
Shrink Ratio | 2:1 |
Number of Pieces | 110 Pcs |
Material | Polyolefin |
Item | Heat Shrink Tubing Kit |
Temp. Range | -67 to 275 Degrees F |
Includes | 1/8" - 1/4" - 3/8" - 1/2" - 3/4" - 1" (110 6" pcs total) |
Pack Quantity | 110 Pcs |
Description
Shrinkflex heat shrink tubing kits are also available in a variety of colors and sizes even a mixed color kit making a really great addition to your shop. Don't be stuck again with the wrong shrink tubing, Cabletiesandmore.com has you covered. At CableTiesAndMore we know that you are not always going to know what size you are going to need for your next project. Nothing can be more frustrating than to be in the middle of a job and find that the heat shrink tubing you have is not the right size. To help solve this, we created a new series of multi-size heat shrink kits. Our 2-1 and 3-1 kits have 6 sizes to work with and give you a perfect selection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3A, 600V AC, Nonindicating (TRS3R)
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 3:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - White (HSK3-1-KIT-WH)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Black (HS397-S100-BLACK)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-050-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Brown (HS367-S100-BROWN)
- GARDNER BENDER Heavy Heat Shrink Tubing, 12-6 AWG, PK2 (HWT-0020)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- Shrinkflex Heat Shrink Tubing